Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 1-3/8"
Mfr # RFB 106
Zoro # G0278656
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFB 106
- Zoro # G0278656
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 4.625 in |
Dimension B | 3 1/2 in |
Dimension C | 2 9/16 in |
Dimension D | 2 9/16 in |
Overall Width | 3 1/16 in |
Dimension E | 1/16 in |
Dimension L | 2 5/8 in |
Dimension A | 4 5/8 in |
Dimension F | 1/2 in |
Dimension H | 1 in |
Dimension J | 3 7/8 in |
Dimension M | 3 1/4 in |
Overall Length | 4.625 in |
Dimension BC | 4 61/64 in |
Dimension N | 1 25/64 in |
Dimension G | 1 in |
Bolt Circle Diameter | 4.953 in |
Bore Diameter | 1 3/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 3.5 in |
Mount Hole Center-to-Center Height | 3.5 in |
Inner Ring Width | 2.625 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-106, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.5 in, Number of Mount Holes 4, Overall Height 4.625 in, Overall Length 4.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- ZORO SELECT M6-1.0X50 DIN6921 10.9 FLANGE BOLT BLK PHOS (M650BF10BP)
- Sealmaster Flange Bearings