Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Taper Rollr, 1-3/4"
Mfr # RFP 112
Zoro # G0278540
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # RFP 112
- Zoro # G0278540
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 6.375 in |
Dimension C | 2 5/16 in |
Dimension J | 5 3/8 in |
Dimension G | 3 1/4 in |
Dimension H | 1/16 in |
Dimension D | 4 1/2 in |
Dimension A | 3 1/2 in |
Dimension E | 1 1/4 in |
Overall Length | 6.375 in |
Dimension L | 3 1/4 in |
Dimension P | 4 1/2 in |
Overall Width | 1 9/16 in |
Dimension B | 6 3/8 in |
Dimension F | 1 9/16 in |
Dimension BC | 5 3/8 in |
Dimension N | 1 1/4 in |
Inner Ring Width | 3.25 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 5.375 in |
Mount Hole Center-to-Center Length | 5.375 in |
Bore Diameter | 1 3/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-112, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.375 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 7/8" Bore (SF-14)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- Sealmaster Pillow Block & Flange Bearings