Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # SF-12
Zoro # G8195975
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-12
- Zoro # G8195975
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Dimension C | 7/16 in |
Dimension F | 13/32 in |
Dimension D | 15/16 in |
Dimension E | 1 9/32 in |
Overall Width | 1 7/32 in |
Dimension G | 11/32 in |
Overall Length | 3.375 in |
Dimension H | 1 9/32 in |
Dimension M | 23/32 in |
Dimension L | 1 3/16 in |
Dimension J | 2 3/8 in |
Dimension B | 2 1/2 in |
Dimension A | 3 3/8 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Back Side to Center Width | 0.593 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.593 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End (FM98-5)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-31T (MFC-31T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-7/16 in Bore (767383)
- Sealmaster Pillow Block & Flange Bearings