Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3" Bore
Mfr # MSF-48
Zoro # G8214394
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-48
- Zoro # G8214394
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension B | 6 in |
Dimension D | 2 11/16 in |
Dimension C | 7/8 in |
Dimension A | 7 3/4 in |
Dimension J | 6 3/4 in |
Dimension E | 3 1/2 in |
Dimension L | 3 59/64 in |
Overall Length | 7.75 in |
Dimension G | 13/16 in |
Overall Width | 3 17/32 in |
Dimension H | 3 1/2 in |
Dimension F | 25/32 in |
Dimension M | 1 15/16 in |
Mounting Bolt Size | 11/16 in |
Bore Diameter | 3 in |
Mount Hole Size | 25/32 in |
Mount Hole Center-to-Center Length | 6 in |
Mount Hole Center-to-Center Height | 6 in |
Back Side to Center Width | 1.578 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.578 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-48, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-43 (SFC-43)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20T (SFC-20T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- Sealmaster Flange Bearings