Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore
Mfr # MSF-55
Zoro # G7855635
product price: $2,035.99
/ea
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-55
- Zoro # G7855635
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Bolt Size | 7/8 in |
Overall Height | 8 7/16 in |
Dimension D | 3 in |
Overall Width | 3 25/32 in |
Dimension J | 7 3/4 in |
Dimension E | 3 31/32 in |
Dimension F | 25/32 in |
Dimension G | 31/32 in |
Dimension N | 1 11/32 in |
Dimension M | 2 7/32 in |
Dimension H | 7 3/4 in |
Dimension A | 8 7/16 in |
Dimension C | 1 in |
Dimension L | 4 3/8 in |
Overall Length | 8 7/16 in |
Dimension B | 6 3/4 in |
Mount Hole Center-to-Center Height | 6.75 in |
Back Side to Center Width | 1.578 in |
Bore Diameter | 3 7/16 in |
Mounting Bolt Size | 11/16 in |
Mount Hole Center-to-Center Length | 6.75 in |
Mount Hole Size | 25/32 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.578 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX17-55, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6.75 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- BESTORQ AX26 Cogged Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs (AX26)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-43 (SFC-43)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- Sealmaster Flange Bearings