Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3-3/16" Bore
Mfr # MSF-51
Zoro # G7939224
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MSF-51
- Zoro # G7939224
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 3/16 in |
Bolt Size | 3/4 in |
Overall Height | 8 27/64 in |
Dimension C | 1 in |
Dimension F | 25/32 in |
Dimension D | 2 3/4 in |
Overall Length | 8 7/16 in |
Dimension A | 8 7/16 in |
Dimension L | 4 5/32 in |
Dimension H | 3 17/32 in |
Dimension G | 25/32 in |
Dimension M | 2 1/32 in |
Dimension J | 7 1/4 in |
Dimension E | 3 17/32 in |
Overall Width | 3 33/64 in |
Dimension B | 6 3/4 in |
Mount Hole Center-to-Center Height | 6.75 in |
Mount Hole Center-to-Center Length | 6.75 in |
Bore Diameter | 3 3/16 in |
Mounting Bolt Size | 3/4 in |
Inner Ring Width | 4.156 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,125 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6.75 in, Number of Mount Holes 4, Overall Height 8 27/64 in, Overall Length 8 7/16 in, Overall Width 3 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 3/4-IK BUSHING (1610 X 3/4-IK BUSHING)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF35)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting (700948)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting, 1-3/16 in Bore (700951)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- Sealmaster Pillow Block & Flange Bearings