Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3-15/16" Bore
Mfr # MSF-63
Zoro # G8043341
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-63
- Zoro # G8043341
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 15/16 in |
Bolt Size | 1 in |
Overall Height | 10 9/16 in |
Dimension L | 5 11/64 in |
Dimension M | 1 11/16 in |
Dimension G | 1 13/16 in |
Overall Width | 4.625 in |
Overall Length | 10 9/16 in |
Dimension E | 5 in |
Dimension J | 9 1/4 in |
Dimension A | 10 9/16 in |
Dimension H | 5 in |
Dimension B | 8 5/16 in |
Dimension C | 1 1/4 in |
Dimension F | 1 1/32 in |
Dimension D | 3 13/16 in |
Mount Hole Center-to-Center Height | 8 1/8 in |
Bore Diameter | 3 15/16 in |
Back Side to Center Width | 2.328 in |
Mounting Bolt Size | 1 in |
Mount Hole Center-to-Center Length | 8 1/8 in |
Mount Hole Size | 1.21875 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 2.328 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX20-63, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,700 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 8 1/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Valve Stem (A050262)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 50 (F0626-50)
- CAMPBELL FITTINGS 3" Triple U-Bolt Clamp (IC-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (HCFU207-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- SEALMASTER SFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit, 1-1/4 in Bore (700548)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- ZORO SELECT 1/4-20X3/8 SERRTED HWH FLANG FT 18-8 STAINLESS STEEL (1406MWW188)
- Sealmaster Flange Bearings