Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore
Mfr # MSF-52
Zoro # G8284227
product price: $1,744.99
/ea
Free Shipping & Returns
$1,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-52
- Zoro # G8284227
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3 1/4 in |
Bolt Size | 3/4 in |
Overall Height | 8 27/64 in |
Dimension B | 6 3/4 in |
Overall Width | 3 33/64 in |
Dimension H | 3 17/32 in |
Dimension D | 2 3/4 in |
Dimension A | 8 7/16 in |
Overall Length | 8 7/16 in |
Dimension C | 1 in |
Dimension F | 25/32 in |
Dimension E | 3 17/32 in |
Dimension L | 4 5/32 in |
Dimension M | 2 1/32 in |
Dimension J | 7 1/4 in |
Dimension G | 25/32 in |
Bore Diameter | 3 1/4 in |
Inner Ring Width | 4.156 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 6.75 in |
Mount Hole Center-to-Center Height | 6.75 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,125 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6.75 in, Number of Mount Holes 4, Overall Height 8 27/64 in, Overall Length 8 7/16 in, Overall Width 3 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 68" (B68)
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-65M (125947 FC SCM 65M)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-24T (SFC-24T)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- CLESCO 1 7/16 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F2Cl-Bs-143 (F2CL-BS-143)
- Sealmaster Flange Bearings