Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # MSF-32
Zoro # G8471355
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-32
- Zoro # G8471355
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 6.5 in |
Dimension C | 13/16 in |
Dimension J | 5 1/4 in |
Dimension M | 1 5/16 in |
Dimension D | 1 3/4 in |
Dimension E | 2 5/16 in |
Dimension B | 5 1/8 in |
Overall Length | 6.5 in |
Dimension G | 9/16 in |
Dimension H | 2 5/16 in |
Overall Width | 2 5/16 in |
Dimension A | 6 3/8 in |
Dimension L | 2 23/32 in |
Dimension F | 21/32 in |
Mount Hole Center-to-Center Length | 5.125 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 0.984 in |
Mount Hole Size | 43/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- NSK Angular Contact Ball Bearing (7304B)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- Sealmaster Flange Bearings