Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore
Mfr # SF-46
Zoro # G8396394
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-46
- Zoro # G8396394
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/8 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension E | 3 3/16 in |
Dimension F | 25/32 in |
Dimension C | 1 in |
Dimension M | 1 3/4 in |
Dimension L | 3 41/64 in |
Dimension J | 6 1/2 in |
Dimension D | 2 3/8 in |
Dimension G | 13/16 in |
Overall Width | 3 3/16 in |
Dimension B | 6 in |
Dimension A | 7 3/4 in |
Overall Length | 7.75 in |
Dimension H | 3 3/16 in |
Mount Hole Center-to-Center Length | 6 in |
Mount Hole Center-to-Center Height | 6 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 2 7/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in, Overall Length 7.75 in, Overall Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2Z C3, Single Row Ball Bearings (6208 2Z C3)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-110 (124412)
- Sealmaster Flange Bearings