Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # SF-39
Zoro # G7954021
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-39
- Zoro # G7954021
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.875 in |
Dimension M | 1 9/16 in |
Dimension E | 2 11/16 in |
Dimension A | 6 7/8 in |
Dimension C | 13/16 in |
Dimension B | 5 5/8 in |
Dimension D | 1 15/16 in |
Dimension L | 2 63/64 in |
Overall Width | 2 9/16 in |
Dimension G | 3/4 in |
Dimension J | 5 7/16 in |
Dimension F | 21/32 in |
Overall Length | 6.875 in |
Dimension H | 2 11/16 in |
Mount Hole Center-to-Center Length | 5.625 in |
Mount Hole Center-to-Center Height | 5.625 in |
Mount Hole Size | 43/64 in |
Bore Diameter | 2 7/16 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 1.14 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX63 (BX63)
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- FESTO Filter LF-D-5M-MIDI-A (LF-D-5M-MIDI-A)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-105 (124411 F2B-SC-105)
- Sealmaster Pillow Block & Flange Bearings