Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # MSF-39
Zoro # G7962367
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-39
- Zoro # G7962367
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 7.375 in |
Dimension C | 13/16 in |
Dimension J | 6 1/8 in |
Dimension N | 1 1/16 in |
Dimension M | 1 11/16 in |
Dimension D | 1 3/4 in |
Overall Length | 7.375 in |
Dimension B | 5 7/8 in |
Dimension G | 11/16 in |
Overall Width | 2 29/32 in |
Dimension F | 21/32 in |
Dimension A | 7 3/8 in |
Dimension E | 3 in |
Dimension H | 3 in |
Dimension L | 3 7/16 in |
Mount Hole Center-to-Center Height | 5.875 in |
Mount Hole Center-to-Center Length | 5.875 in |
Mount Hole Size | 43/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Back Side to Center Width | 1.14 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.875 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Socket, Dr Series, FPT, Brass, 1/8" (DR21-1F)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- DYNABRADE Front Ring (57055)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 13/16" Bore (SF-13)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (SF-39)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-012 (124642 LFT SC 012 NL)
- Sealmaster Pillow Block & Flange Bearings