Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-5/8" Bore
Mfr # SF-42
Zoro # G0278288
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-42
- Zoro # G0278288
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 5/8 in |
Bolt Size | 5/8 in |
Overall Height | 7.375 in |
Overall Length | 7.375 in |
Overall Width | 3 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.875 in |
Mount Hole Center-to-Center Height | 5.875 in |
Bore Diameter | 2 5/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.875 in, Number of Mount Holes 4, Overall Height 7.375 in, Overall Length 7.375 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-65M (125947 FC SCM 65M)
- CRC Galvanize Coating, 16 oz (18414)
- SHARPE VALVES 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015800)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- Sealmaster Pillow Block & Flange Bearings