Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore
Mfr # MSF-44
Zoro # G0278671
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-44
- Zoro # G0278671
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/4 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Overall Length | 7.75 in |
Overall Width | 3 13/32 in |
Mount Hole Center-to-Center Length | 6 in |
Bore Diameter | 2 3/4 in |
Mounting Bolt Size | 11/16 in |
Mount Hole Center-to-Center Height | 6 in |
Mount Hole Size | 25/32 in |
Back Side to Center Width | 1.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX14-44, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X72X8-R2LS32-S (50X72X8-R2LS32-S)
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. (1615 X 1-7/16)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-43 (SFC-43)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 5/8" Bore (SF-10)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- Sealmaster Pillow Block & Flange Bearings