Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # SF-35
Zoro # G8190104
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-35
- Zoro # G8190104
- UPC # 066246100362
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.5 in |
Dimension L | 2 23/32 in |
Dimension H | 2 5/16 in |
Dimension A | 6 3/8 in |
Dimension G | 9/16 in |
Dimension B | 5 1/8 in |
Dimension E | 2 5/16 in |
Overall Length | 6.5 in |
Dimension J | 5 1/4 in |
Dimension C | 13/16 in |
Dimension D | 1 3/4 in |
Dimension F | 21/32 in |
Dimension M | 1 5/16 in |
Overall Width | 2 3/16 in |
Back Side to Center Width | 0.984 in |
Mount Hole Size | 43/64 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 13/16" Bore (SF-13)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- Sealmaster Pillow Block & Flange Bearings