Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore
Mfr # SF-47
Zoro # G8066134
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-47
- Zoro # G8066134
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 7.875 in |
Overall Width | 3 1/16 in |
Dimension J | 6 1/2 in |
Dimension N | 1 5/16 in |
Dimension F | 25/32 in |
Dimension A | 7 3/4 in |
Overall Length | 7.875 in |
Dimension D | 2 3/8 in |
Dimension L | 3 41/64 in |
Dimension C | 1 in |
Dimension B | 6 in |
Dimension E | 3 3/16 in |
Dimension M | 1 3/4 in |
Dimension G | 13/16 in |
Dimension H | 3 3/16 in |
Mount Hole Center-to-Center Length | 6.25 in |
Mount Hole Size | 3/4 in |
Mounting Bolt Size | 11/16 in |
Mount Hole Center-to-Center Height | 6.25 in |
Bore Diameter | 2 15/16 in |
Back Side to Center Width | 1.343 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.343 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC215-47, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6.25 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-31)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/8" Male NPT (SBM01)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (50E)
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 7/8" Bore (SF-14)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-200 (131127 2IN SXR 4BT FLG)
- Sealmaster Flange Bearings