Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore
Mfr # MSF-43
Zoro # G7843936
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-43
- Zoro # G7843936
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension E | 3 3/16 in |
Dimension F | 25/32 in |
Overall Width | 3 13/32 in |
Dimension L | 3 41/64 in |
Dimension H | 3 3/16 in |
Dimension D | 2 3/8 in |
Dimension C | 1 in |
Dimension A | 7 3/4 in |
Dimension G | 13/16 in |
Overall Length | 7.75 in |
Dimension J | 6 1/2 in |
Dimension B | 6 in |
Dimension M | 1 3/4 in |
Mount Hole Size | 25/32 in |
Mount Hole Center-to-Center Height | 6 in |
Bore Diameter | 2 11/16 in |
Mounting Bolt Size | 11/16 in |
Mount Hole Center-to-Center Length | 6 in |
Back Side to Center Width | 1.625 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX14-43, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- SKF SKF YAR207-107, Insert Ball Bearings (YAR207-107)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- MTD Pulley-Flat Idler (756-04511B)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-310 (MFC-310)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- Sealmaster Pillow Block & Flange Bearings