Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 13/16" Bore
Mfr # SF-13
Zoro # G0278321
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 13/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-13
- Zoro # G0278321
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 13/16 in |
Bolt Size | 7/16 in |
Overall Height | 3.75 in |
Dimension N | 9/16 in |
Dimension D | 1 1/32 in |
Dimension H | 1 7/16 in |
Overall Width | 1 27/64 in |
Dimension J | 2 23/32 in |
Dimension G | 13/32 in |
Dimension L | 1 3/8 in |
Dimension B | 2 3/4 in |
Dimension C | 17/32 in |
Overall Length | 3.75 in |
Dimension E | 1 7/16 in |
Dimension M | 13/16 in |
Dimension A | 3 3/4 in |
Dimension F | 15/32 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Bore Diameter | 13/16 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 13/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in, Overall Length 3.75 in, Overall Width 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3,450 Nameplate RPM (L1409T)
- ZEP Handheld Sprayer, 1/4 gal (829812)
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed (6206LLB)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 5/8" Bore (SF-10)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- Sealmaster Pillow Block & Flange Bearings