Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SF-16
Zoro # G6218371
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-16
- Zoro # G6218371
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 3.75 in |
Dimension J | 2 23/32 in |
Dimension N | 9/16 in |
Dimension A | 3 3/4 in |
Overall Width | 1 21/64 in |
Dimension D | 1 1/32 in |
Dimension L | 1 3/8 in |
Dimension M | 2 23/32 in |
Overall Length | 3.75 in |
Dimension E | 1 7/16 in |
Dimension G | 17/32 in |
Dimension H | 1 7/16 in |
Dimension B | 2 3/4 in |
Mount Hole Center-to-Center Length | 2.75 in |
Mount Hole Size | 29/64 in |
Mount Hole Center-to-Center Height | 2.75 in |
Back Side to Center Width | 0.625 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Screw A0768, 4 per bag 1 bag/pk (28144)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Black (IGBK05030-15-G)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; poly filter. Small (PPDF-25-1/4-1/4-P40)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SRF-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-43 (SFC-43)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-31T (MFC-31T)
- BROWNING Interchange General Units, #VF2S210 (VF2S210)
- Sealmaster Pillow Block & Flange Bearings