Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # MSF-16
Zoro # G8987876
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MSF-16
- Zoro # G8987876
- UPC # 066246101451
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 4.25 in |
Dimension B | 3 1/4 in |
Dimension L | 1 19/32 in |
Dimension M | 7/8 in |
Dimension F | 15/32 in |
Dimension C | 17/32 in |
Dimension E | 1 9/16 in |
Dimension D | 1 11/64 in |
Dimension J | 3 7/32 in |
Overall Length | 4.25 in |
Dimension A | 4 1/4 in |
Dimension H | 1 9/16 in |
Dimension G | 25/64 in |
Overall Width | 1 19/32 in |
Bore Diameter | 1 in |
Mount Hole Size | 33/64 in |
Back Side to Center Width | 0.703 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 3.25 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX05-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces METHOD MACHINE MMT14118, Pressure Line, 10 micron, Outside-In (MF0060202)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-24T (SFC-24T)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- Sealmaster Pillow Block & Flange Bearings