Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore
Mfr # SF-30
Zoro # G8231781
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # SF-30
- Zoro # G8231781
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Bolt Size | 9/16 in |
Overall Height | 5.625 in |
Overall Width | 2 1/32 in |
Dimension F | 19/32 in |
Dimension A | 5 5/8 in |
Overall Length | 5.625 in |
Dimension M | 1 9/32 in |
Dimension C | 9/16 in |
Dimension E | 2 5/32 in |
Dimension B | 4 3/8 in |
Dimension L | 2 15/32 in |
Dimension D | 1 9/16 in |
Dimension G | 19/32 in |
Dimension H | 2 5/32 in |
Dimension J | 4 9/16 in |
Mounting Bolt Size | 9/16 in |
Back Side to Center Width | 0.859 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 1 7/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-30, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LATHAM MARINE FILT8360, Pressure Line, 10 micron, Outside-In (MF0058396)
- FESTO Elbow Quick Connector LCK-1/8-PK-6 (LCK-1/8-PK-6)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2120)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- Sealmaster Flange Bearings