Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # SF-23
Zoro # G8527461
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-23
- Zoro # G8527461
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 4 19/32 in |
Dimension D | 1 11/32 in |
Dimension H | 1 3/4 in |
Dimension G | 13/32 in |
Dimension L | 1 55/64 in |
Dimension B | 3 5/8 in |
Dimension C | 9/16 in |
Dimension F | 17/32 in |
Dimension A | 4 5/8 in |
Dimension E | 1 3/4 in |
Dimension M | 1 in |
Overall Length | 4 19/32 in |
Overall Width | 1 11/16 in |
Dimension J | 3 23/32 in |
Mount Hole Center-to-Center Length | 3.625 in |
Back Side to Center Width | 0.75 in |
Mount Hole Size | 33/64 in |
Mount Hole Center-to-Center Height | 3.625 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- DODGE 111 Type E-Xtra Pillow Block Roller Bearing Unit, 1-1/2 in Bore (023004)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- ZORO SELECT 3/8-16X1 SERRATE HEX FLANGE FT GR5 ZINC (3716MWW5)
- Sealmaster Pillow Block & Flange Bearings