Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # MSF-23
Zoro # G8352057
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-23
- Zoro # G8352057
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 5.125 in |
Overall Width | 2 1/32 in |
Overall Length | 5.125 in |
Dimension F | 17/32 in |
Dimension D | 1 1/2 in |
Dimension A | 5 1/8 in |
Dimension J | 4 5/64 in |
Dimension H | 2 1/64 in |
Dimension C | 9/16 in |
Dimension M | 1 3/16 in |
Dimension E | 2 1/64 in |
Dimension L | 2 1/16 in |
Dimension G | 33/64 in |
Dimension B | 4 in |
Mount Hole Center-to-Center Height | 4 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Back Side to Center Width | 0.828 in |
Mount Hole Center-to-Center Length | 4 in |
Mount Hole Size | 35/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX07-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,150 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4, Overall Height 5.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- Sealmaster Pillow Block & Flange Bearings