Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # MSF-28
Zoro # G8146546
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-28
- Zoro # G8146546
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 9/16 in |
Overall Height | 5.625 in |
Overall Length | 5.625 in |
Overall Width | 2 5/32 in |
Dimension C | 9/16 in |
Dimension G | 19/32 in |
Dimension A | 5 5/8 in |
Dimension E | 2 5/32 in |
Dimension L | 2 15/32 in |
Dimension B | 4 3/8 in |
Dimension J | 4 9/16 in |
Dimension F | 19/32 in |
Dimension D | 1 9/16 in |
Dimension M | 1 9/32 in |
Dimension H | 2 1/32 in |
Mount Hole Center-to-Center Length | 4.375 in |
Back Side to Center Width | 0.859 in |
Mount Hole Center-to-Center Height | 4.375 in |
Bore Diameter | 1 3/4 in |
Mount Hole Size | 5/8 in |
Mounting Bolt Size | 9/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX09-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-1/4 (UC-1/4)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 7/8)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In (MF0585770)
- GATES Truflex V-Belts, 4L500 (4L500)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (MSF-44)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- Sealmaster Flange Bearings