Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore
Mfr # SF-18
Zoro # G8386603
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-18
- Zoro # G8386603
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 7/16 in |
Overall Height | 4.25 in |
Dimension D | 1 11/64 in |
Overall Length | 4.25 in |
Dimension A | 4 1/4 in |
Dimension C | 17/32 in |
Dimension J | 3 7/32 in |
Dimension B | 3 1/4 in |
Dimension G | 25/64 in |
Dimension E | 1 9/16 in |
Dimension F | 15/32 in |
Dimension H | 1 9/16 in |
Overall Width | 1.5 in |
Dimension M | 7/8 in |
Dimension L | 1 19/32 in |
Back Side to Center Width | 0.703 in |
Mount Hole Center-to-Center Height | 3.25 in |
Bore Diameter | 1 1/8 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 33/64 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- DAYTON BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (13W529)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" F NPT, 10PCS (IC1414FB6-B10-P)
- SEALMASTER TFT Non-Expansion Standard-Duty Flange Mount Ball Bearing Unit With Grease Fitting, 1-3/16 in Bore (700951)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- Sealmaster Pillow Block & Flange Bearings