Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # MSF-31
Zoro # G8175596
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MSF-31
- Zoro # G8175596
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.5 in |
Dimension F | 21/32 in |
Dimension H | 2 5/16 in |
Dimension A | 6 3/8 in |
Dimension B | 5 1/8 in |
Dimension L | 2 23/32 in |
Dimension M | 1 5/16 in |
Dimension E | 2 5/16 in |
Dimension G | 9/16 in |
Dimension C | 13/16 in |
Dimension J | 5 1/4 in |
Overall Length | 6.5 in |
Dimension D | 1 3/4 in |
Overall Width | 2 5/16 in |
Dimension N | 7/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 43/64 in |
Back Side to Center Width | 0.984 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX10-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- MI-T-M Tank Adapter (23-0365)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- FESTO Flat Cylinder EZH-5/20-25-B (EZH-5/20-25-B)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- USDI ZnBearing, 1/2"ID, 2-1/8"OD, 2.12", FlangeOD (WF3268-2RS)
- Sealmaster Flange Bearings