Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SF-20R
Zoro # G7933746
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SF-20R
- Zoro # G7933746
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 4.25 in |
Dimension M | 7/8 in |
Dimension J | 3 7/32 in |
Dimension L | 1 19/32 in |
Dimension E | 1 9/16 in |
Overall Width | 1 9/16 in |
Dimension B | 3 1/4 in |
Dimension H | 1 9/16 in |
Dimension D | 1 11/64 in |
Dimension C | 17/32 in |
Overall Length | 4.25 in |
Dimension A | 4 1/4 in |
Dimension G | 25/64 in |
Dimension F | 15/32 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mount Hole Center-to-Center Length | 3.25 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4, Overall Height 4.25 in, Overall Length 4.25 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 2-7/16)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/4-18 Nominal, 300 psi Pressure, 303 SS, Domesti (2FF2-S)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Tapered Roller, 3" (RFB 300)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-39 (MFC-39)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 5/8" Bore (SF-10)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- Sealmaster Pillow Block & Flange Bearings