Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # MSF-24
Zoro # G7963864
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-24
- Zoro # G7963864
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 9/16 in |
Overall Height | 5 13/32 in |
Overall Width | 2 1/16 in |
Dimension L | 2 19/64 in |
Overall Length | 5 13/32 in |
Dimension E | 2 3/64 in |
Dimension B | 4 1/8 in |
Dimension D | 1 9/16 in |
Dimension H | 2 3/64 in |
Dimension G | 31/64 in |
Dimension C | 9/16 in |
Dimension J | 4 21/64 in |
Dimension M | 1 3/16 in |
Dimension A | 5 3/8 in |
Dimension F | 19/32 in |
Mount Hole Center-to-Center Length | 4.125 in |
Back Side to Center Width | 0.828 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 9/16 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mount Hole Size | 5/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX08-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,800 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF3)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 7/8" Bore (SF-14)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Tapered Roller, 3" (RFB 300)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- Sealmaster Pillow Block & Flange Bearings