Shop All Flange Bearings
Sealmaster
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # MSF-27
Zoro # G7833926
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSF-27
- Zoro # G7833926
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 9/16 in |
Overall Height | 5.625 in |
Dimension G | 19/32 in |
Overall Length | 5.625 in |
Dimension C | 9/16 in |
Overall Width | 2 5/32 in |
Dimension F | 19/32 in |
Dimension E | 2 5/32 in |
Dimension B | 4 3/8 in |
Dimension J | 4 9/16 in |
Dimension D | 1 9/16 in |
Dimension L | 2 15/32 in |
Dimension M | 1 9/32 in |
Dimension H | 2 5/32 in |
Dimension A | 5 5/8 in |
Mounting Bolt Size | 9/16 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 1 11/16 in |
Back Side to Center Width | 0.859 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX09-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (B77/5L800)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 7/8" Bore (SF-14)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-39 (MFC-39)
- MIDWEST FASTENER 1/4" x 3/8" x 1/2" x 15/32" Bronze Flange Bearings 4PK (65741)
- Sealmaster Flange Bearings