Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # SFT-10
Zoro # G7801744
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-10
- Zoro # G7801744
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 2.375 in |
Dimension H | 1 15/16 in |
Dimension N | 1/2 in |
Dimension A | 3 7/8 in |
Dimension M | 23/32 in |
Dimension F | 13/32 in |
Dimension J | 2 5/16 in |
Overall Width | 1 5/16 in |
Dimension C | 7/16 in |
Dimension L | 1 3/16 in |
Overall Length | 4 13/32 in |
Dimension E | 19/32 in |
Dimension D | 15/16 in |
Dimension G | 1 9/32 in |
Dimension B | 3 in |
Mount Hole Center-to-Center Length | 3 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.671 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Height | 3 in |
Mount Hole Size | 25/64 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.671 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCW 202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 2.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- CLESCO 1/4 ID X 3/8 Od X 1 Oal Bronze Sleeve Bearing, Pk3 (BSB-040616X3)
- DEUBLIN Union 5/8-18 Unf RH .655 Plt (1116-090-064)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20T (SFC-20T)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- Sealmaster Flange Bearings