Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SFT-12
Zoro # G8988025
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-12
- Zoro # G8988025
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 2.375 in |
Dimension A | 4 13/32 in |
Dimension B | 3 17/32 in |
Dimension J | 2 3/8 in |
Overall Length | 4 7/16 in |
Dimension M | 23/32 in |
Dimension H | 2 in |
Dimension D | 15/16 in |
Dimension L | 1 3/16 in |
Dimension E | 1 9/32 in |
Overall Width | 1 5/16 in |
Dimension G | 7/16 in |
Dimension F | 13/32 in |
Dimension N | 1/2 in |
Dimension C | 7/16 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Back Side to Center Width | 0.593 in |
Mount Hole Size | 25/64 in |
Mount Hole Center-to-Center Height | 3 17/32 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.593 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SRF-12)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- Sealmaster Flange Bearings