Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # MSFT-15
Zoro # G0106255
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Concentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSFT-15
- Zoro # G0106255
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 15/16 in |
Bolt Size | 7/16 in |
Overall Height | 3 5/32 in |
Overall Width | 1 19/32 in |
Dimension D | 1 11/64 in |
Dimension A | 5 9/16 in |
Overall Length | 5 13/16 in |
Dimension M | 7/8 in |
Dimension E | 1 9/16 in |
Dimension F | 15/32 in |
Dimension G | 17/32 in |
Dimension L | 1 19/32 in |
Dimension B | 4 19/32 in |
Dimension J | 3 1/4 in |
Dimension C | 17/32 in |
Dimension H | 2 7/8 in |
Mount Hole Size | 15/32 in |
Back Side to Center Width | 0.703 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Bore Diameter | 15/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX05-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- VELVAC Gladhand Holder (580009)
- DURA-SURE TORQUE Timing Belt, S8M, 35 x 920mm PL, T115 (350-S8M-920)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- Sealmaster Pillow Block & Flange Bearings