Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SFT-16
Zoro # G5301046
original price:
$126.13
4% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-16
- Zoro # G5301046
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 2 11/16 in |
Dimension C | 17/32 in |
Dimension B | 3 57/64 in |
Dimension L | 1 3/8 in |
Dimension F | 15/32 in |
Dimension H | 2 3/8 in |
Overall Width | 1 15/32 in |
Dimension A | 4 7/8 in |
Dimension D | 1 1/32 in |
Dimension E | 1 7/16 in |
Dimension M | 13/16 in |
Overall Length | 5.125 in |
Dimension G | 17/32 in |
Dimension J | 2 3/4 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Back Side to Center Width | 0.625 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (MSFT-31)
- CLESCO 5/8" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing (F2PS-BR-062)
- Sealmaster Flange Bearings