Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # SFT-23
Zoro # G5301651
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-23
- Zoro # G5301651
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 3 17/32 in |
Dimension F | 17/32 in |
Dimension J | 3 3/4 in |
Dimension M | 1 in |
Dimension A | 6 1/8 in |
Dimension B | 5 1/8 in |
Dimension C | 3 3/4 in |
Overall Width | 1.75 in |
Dimension G | 9/16 in |
Dimension D | 1 11/32 in |
Overall Length | 6 11/32 in |
Dimension E | 1 3/4 in |
Dimension N | 11/16 in |
Dimension H | 1 3/4 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Back Side to Center Width | 0.75 in |
Mount Hole Size | 33/64 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With AS301 Air Shift Cylinder Included (C1010DMCCWAS)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- ENERPAC O-Ring, Fits Enerpac (B1212903)
- FESTO Stop Kit KSM-8 (KSM-8)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-19C (SF-19C)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- DODGE 205 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1 in Bore (124173)
- Sealmaster Flange Bearings