Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # SFT-28
Zoro # G8988034
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-28
- Zoro # G8988034
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 9/16 in |
Overall Height | 4.25 in |
Dimension D | 1 9/16 in |
Dimension J | 4 3/8 in |
Dimension F | 19/32 in |
Dimension G | 9/16 in |
Dimension H | 3 7/8 in |
Dimension A | 7 1/16 in |
Dimension N | 3/4 in |
Dimension C | 9/16 in |
Overall Width | 2 1/16 in |
Dimension E | 2 3/64 in |
Dimension M | 1 3/16 in |
Overall Length | 7 13/32 in |
Dimension L | 2 19/64 in |
Dimension B | 5 27/32 in |
Back Side to Center Width | 0.828 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 19/32 in |
Mount Hole Center-to-Center Height | 5 27/32 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Bore Diameter | 1 3/4 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,800 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 27/32 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 8 Ribs Wide - 220J8 (220J8)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- Sealmaster Flange Bearings