Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # SFT-31
Zoro # G8988043
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-31
- Zoro # G8988043
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 9/16 in |
Overall Height | 4 17/32 in |
Overall Width | 2 5/32 in |
Dimension H | 4 in |
Dimension C | 9/16 in |
Dimension N | 3/4 in |
Dimension L | 2 15/32 in |
Dimension J | 4 9/16 in |
Dimension M | 1 9/32 in |
Dimension G | 9/16 in |
Overall Length | 7.75 in |
Dimension A | 7 7/16 in |
Dimension F | 19/32 in |
Dimension B | 6 3/16 in |
Dimension D | 1 9/16 in |
Dimension E | 2 5/32 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Back Side to Center Width | 0.859 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6205 2RS C3)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- PARKER Male NPTF Pipe, Rigid (10143-12-8)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (MSF-44)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- ZORO SELECT 10-24X1 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (1024MWW)
- Sealmaster Flange Bearings