Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # MSFT-31
Zoro # G8325484
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Concentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSFT-31
- Zoro # G8325484
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 5.125 in |
Dimension B | 7 1/4 in |
Overall Width | 2 5/16 in |
Dimension A | 8 1/2 in |
Dimension C | 13/16 in |
Dimension G | 9/16 in |
Dimension M | 1 5/16 in |
Dimension E | 2 5/16 in |
Dimension H | 4 1/4 in |
Dimension J | 5 1/4 in |
Dimension D | 1 3/4 in |
Dimension F | 21/32 in |
Overall Length | 8 13/16 in |
Dimension L | 2 1/64 in |
Mounting Bolt Size | 9/16 in |
Mount Hole Center-to-Center Height | 7.25 in |
Back Side to Center Width | 0.984 in |
Mount Hole Size | 41/64 in |
Mount Hole Center-to-Center Length | 7.25 in |
Bore Diameter | 1 15/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX10-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7.25 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 40/5 MFD, 370/440 VAC (USA2235)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-19T (SFT-19T)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1 in Bore (700440)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- TRITAN Four-Bolt High Temperature Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 2.7559-in. Bolt (UCF205-16HT)
- Sealmaster Pillow Block & Flange Bearings