Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # MSFT-20
Zoro # G7854357
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Concentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MSFT-20
- Zoro # G7854357
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 17/32 in |
Dimension B | 5 1/8 in |
Dimension L | 1 55/64 in |
Dimension E | 1 3/4 in |
Dimension G | 9/16 in |
Dimension A | 6 1/8 in |
Dimension C | 9/16 in |
Dimension M | 1 in |
Overall Length | 6 11/32 in |
Dimension J | 3 3/4 in |
Dimension F | 17/32 in |
Dimension H | 3 5/16 in |
Dimension D | 1 11/32 in |
Dimension N | 11/16 in |
Overall Width | 1.75 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Size | 33/64 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.75 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (MSF-19)
- ZORO SELECT 5/16-18X3 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3156BF)
- Sealmaster Pillow Block & Flange Bearings