Shop All Flange Bearings
Sealmaster
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # SFT-24
Zoro # G8366416
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-24
- Zoro # G8366416
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3 15/16 in |
Dimension H | 3 1/2 in |
Dimension A | 6 3/4 in |
Overall Length | 6.875 in |
Dimension M | 1 3/16 in |
Dimension E | 2 1/64 in |
Dimension C | 9/16 in |
Dimension D | 1 1/2 in |
Dimension L | 2 1/16 in |
Overall Width | 2 in |
Dimension G | 9/16 in |
Dimension F | 17/32 in |
Dimension B | 5 21/32 in |
Dimension N | 3/4 in |
Dimension J | 4 1/8 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Height | 5 21/32 in |
Back Side to Center Width | 0.828 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Mount Hole Size | 33/64 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,150 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM603012)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-22 (SFC-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- CLESCO 3/4 In Bore-Eccentric Type Mounted Ball Bearing - Flange (F4CM-BE-075)
- Sealmaster Flange Bearings