Shop All Cases and Totes
Sealline
Phone/MP3 Case, 4-1/8 x6-15/16 In, Gray
Mfr # 5299
Zoro # G4794745
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray w/Clear Window
- Material 600D Polyurethane Coated Polyester
- Width 4 1/8 in
- Features Internal Dimensions: 3-1/8 x 5-5/8 in , PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min, Meets IP-X7 Standard
- For Use With iPhone(R), iPod(R) Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealline
- MFR # 5299
- Zoro # G4794745
- UPC # 040818052990
- Country of Origin United States
- Category Cases and Totes
Dimensions
Width | 4 1/8 in |
Height | 6 15/16 in |
Details
Item | Phone/MP3 Case |
Color | Gray w/Clear Window |
Material | 600D Polyurethane Coated Polyester |
Features | Internal Dimensions: 3-1/8 x 5-5/8 in , PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min, Meets IP-X7 Standard |
For Use With | iPhone(R), iPod(R) Touch |
Type | Water Resistant |
Number of Pockets | 0 |
Accessory Type | Phone/MP3 Case |
Product Type | Phone/MP3 Case |
Description
Phone/MP3 Case, Product Type Phone/MP3 Case, Features Internal Dimensions: 3-1/8 x 5-5/8 in , PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min, Meets IP-X7 Standard, Color Gray w/Clear Window, For Use With iPhone(R), iPod(R) Touch, Material 600D Polyurethane Coated Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- WELLER Soldering Project Holder with Magnetic Arms 1 pc (WLACCHHM-02)
- EQUINOX Canvas Grocery Bag - Plain (145790)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- PUR Pur 6034877 Regular Mouth Canning Lid - Case of 12 - Pack of 36 (6034877)
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- Sealline Cases and Totes