Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray
Mfr # 06-30-M-N
Zoro # G9416251
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Length 30 in
- Connection Type MNPT
- Temp. Range 500 Degrees F
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 06-30-M-N
- Zoro # G9416251
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 30 in |
Pipe Size | 3/8 in |
Details
Material | Steel Hose/Brass Fittings |
Item | Coolant Hose |
Connection Type | MNPT |
Temp. Range | 500 Degrees F |
Color | Gray |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 3/8 in, Length 30 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER INSERT COUPLIN 3/4"" BLUE (ABTC34)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- VINTAGE CC83252X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83252X)
- Sealflex Faucet Repair and Maintenance