Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray
Mfr # 06-21-M-N
Zoro # G9416233
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Color Gray
- Temp. Range 500 Degrees F
- Length 21 in
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealflex
- MFR # 06-21-M-N
- Zoro # G9416233
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 21 in |
Pipe Size | 3/8 in |
Details
Material | Steel Hose/Brass Fittings |
Item | Coolant Hose |
Color | Gray |
Temp. Range | 500 Degrees F |
Connection Type | MNPT |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 3/8 in, Length 21 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- DELTA Delta Stem Extender, Jetted Shower XO (RP37903)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 21 in.L, Gray (04-21-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- CHICAGO FAUCET 3/8 In. Comp Bullnose Riser 12 In. (1003-012JKABRCF)
- Sealflex Faucet Repair and Maintenance