Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray
Mfr # 06-18-M-N
Zoro # G9416224
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Color Gray
- Length 18 in
- Pipe Size 3/8 in
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 06-18-M-N
- Zoro # G9416224
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 18 in |
Pipe Size | 3/8 in |
Details
Material | Steel Hose/Brass Fittings |
Color | Gray |
Item | Coolant Hose |
Connection Type | MNPT |
Temp. Range | 500 Degrees F |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 3/8 in, Length 18 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- BRADLEY Latches (HDWC-S0050)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- WATTS WATER TECHNOLOGIES Basket Sink Strainer (644003RP)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray (08-36-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 12 in.L, Gray (02-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- T&S BRASS Spring Checks Parts Kit, Fits T&S Brass (B-23K)
- Sealflex Faucet Repair and Maintenance