Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray
Mfr # 12-09-M-N
Zoro # G9416373
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Pipe Size 3/4 in
- Length 9 in
- Color Gray
- Temp. Range 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 12-09-M-N
- Zoro # G9416373
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 3/4 in |
Length | 9 in |
Details
Material | Steel Hose/Brass Fittings |
Item | Coolant Hose |
Color | Gray |
Temp. Range | 500 Degrees F |
Connection Type | MNPT |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 3/4 in, Length 9 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- FISHER MFG Swing Spout (3964)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #2 Check Assy for 375/350/475/450 (RK212-350CK2)
- MOEN Two-Handle Lavatory Faucet (8917)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 18 in.L, Gray (08-18-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 12 in.L, Gray (02-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (335-E12COLDABCP)
- Sealflex Faucet Repair and Maintenance