Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray
Mfr # 02-09-M-N
Zoro # G1950746
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Pipe Size 1/8 in
- Color Gray
- Length 9 in
- Temp. Range 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealflex
- MFR # 02-09-M-N
- Zoro # G1950746
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/8 in |
Length | 9 in |
Details
Material | Steel Hose/Brass Fittings |
Color | Gray |
Item | Coolant Hose |
Temp. Range | 500 Degrees F |
Connection Type | MNPT |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/8 in, Length 9 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 6.625 SADDLE-PAIR 04444 (PPJ6S)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- ZORO SELECT 1-1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830034609)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray (08-36-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray (08-06-M-N)
- RIOBEL 1/2" Volume Control And Falling Water Cold Cartridge (401-451)
- Sealflex Faucet Repair and Maintenance