Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/8 in.Pipe, 6 in.L, Gray
Mfr # 02-06-M-N
Zoro # G1950755
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Color Gray
- Connection Type MNPT
- Temp. Range 500 Degrees F
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 02-06-M-N
- Zoro # G1950755
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/8 in |
Length | 6 in |
Details
Material | Steel Hose/Brass Fittings |
Item | Coolant Hose |
Color | Gray |
Connection Type | MNPT |
Temp. Range | 500 Degrees F |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/8 in, Length 6 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- PERKO Inlet Check Valve (0635DP0)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 15 in.L, Gray (02-15-M-N)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2305B)
- Sealflex Faucet Repair and Maintenance