Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/8 in.Pipe, 12 in.L, Gray
Mfr # 02-12-M-N
Zoro # G1950737
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Length 12 in
- Connection Type MNPT
- Color Gray
- Temp. Range 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealflex
- MFR # 02-12-M-N
- Zoro # G1950737
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 12 in |
Pipe Size | 1/8 in |
Details
Material | Steel Hose/Brass Fittings |
Connection Type | MNPT |
Color | Gray |
Temp. Range | 500 Degrees F |
Item | Coolant Hose |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/8 in, Length 12 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGT21810SY)
- PARKER 5/8" Compression Tube Support (P10TS8)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- CHICAGO FAUCET Hot And Cold Water Sink Faucet (737-RCF)
- Sealflex Faucet Repair and Maintenance