Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/4 in.Pipe, 15 in.L, Gray
Mfr # 04-15-M-N
Zoro # G9416127
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Pipe Size 1/4 in
- Color Gray
- Connection Type NPT
- Temp. Range 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 04-15-M-N
- Zoro # G9416127
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/4 in |
Length | 15 in |
Overall Length | 15 in |
Pipe Connection Size | 1/4 in |
Details
Material | Brass, Steel |
Item | Coolant Hose |
Color | Gray |
Connection Type | NPT |
Temp. Range | 500 Degrees F |
Accessory Type | Coolant Hose |
Connection Gender | Male |
Operating Temperature - Maximum | 500 Degrees F |
Description
Coolant Hose, Pipe Size 1/4 in, Length 15 in, Material Brass, Steel, Connection Type NPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD4)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 12 in.L, Gray (02-12-M-N)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- Sealflex Faucet Repair and Maintenance