Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/4 in.Pipe, 12 in.L, Gray
Mfr # 04-12-M-N
Zoro # G9416111
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Color Gray
- Pipe Size 1/4 in
- Connection Type MNPT
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealflex
- MFR # 04-12-M-N
- Zoro # G9416111
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Pipe Size | 1/4 in |
Length | 12 in |
Details
Material | Steel Hose/Brass Fittings |
Color | Gray |
Item | Coolant Hose |
Connection Type | MNPT |
Temp. Range | 500 Degrees F |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/4 in, Length 12 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 18 in.L, Gray (08-18-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray (08-06-M-N)
- DELTA Delta Pressure Test Cap (RP46078)
- Sealflex Faucet Repair and Maintenance