Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray
Mfr # 08-06-M-N
Zoro # G9416276
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Length 6 in
- Pipe Size 1/2 in
- Temp. Range 500 Degrees F
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealflex
- MFR # 08-06-M-N
- Zoro # G9416276
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 6 in |
Pipe Size | 1/2 in |
Details
Material | Steel Hose/Brass Fittings |
Item | Coolant Hose |
Temp. Range | 500 Degrees F |
Color | Gray |
Connection Type | MNPT |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/2 in, Length 6 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042809)
- INTERDESIGN Soap Dish Silver (73012)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 12 in.L, Gray (12-12-M-N)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- CHICAGO FAUCET Soft-Flo(R) Assembly With Adapter (E3-2JKABCP)
- Sealflex Faucet Repair and Maintenance